Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WiFi Data Logger, Hi Acc., Temp, Humidity

  • Mfr # EL-WIFI-TH+

  • Zoro # G8280623


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Sensor Memory Stores all Data even if WiFi is Temporarily Disconnected, View and Analyse Multiple Sensors, Including Graphing of Historic Data
Accuracy
+/-0.4 Degrees F, +/-1.8% RH
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-TH+
Zoro #
G8280623
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
USB Mini
Overall Width
2 3/4 in
Overall Depth
15/16 in
Overall Height
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
WiFi Data Logging Sensor
Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Sensor Memory Stores all Data even if WiFi is Temporarily Disconnected, View and Analyse Multiple Sensors, Including Graphing of Historic Data
Accuracy
+/-0.4 Degrees F, +/-1.8% RH
Temp. Range (F)
-4 Degrees to 140 Degrees F
Sample Point Storage
500K
Software Required
Included
Alarm
yes
Digital Readout
yes
Remote Probe
No
Relative Humidity Range
0% to 100%
Type
Humidity, Temperature
Compatible With
Windows XP, Vista, Windows 7
Frequency Range (Hz)
240 to -249
Frequency of Transmissions
User Selectable
Special Features
Cloud Available
AC Adapter
Yes
Waterproof
No
Battery Life
1 yr
Calibration Certificate
No
Maximum Temperature Measured Degrees F
140 Degrees F
Accuracy Degrees C
+/-0.2 Degrees
Power Source
Battery, Line Powered
Maximum Relative Humidity Measured
100 %
Minimum Sampling Rate
10 sec
Maximum Temperature Measured Degrees C
60 Degrees C
Alert Type
Sound
Minimum Temperature Measured Degrees C
-20 Degrees C
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Voltage
5V
Battery Chemistry
Lithium
Calibration Certificate Type
Available Separately
Maximum Operating Temperature Degrees F
140 Degrees F
Minimum Relative Humidity Measured
0 %
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Software Options
Software Available Separately
Batteries Included
Yes
Maximum Sampling Rate
12 hr
Number of Batteries Required
1
Battery Run Time
6 mo
Minimum Operating Temperature Degrees F
-4 Degrees F
Accuracy Degrees F
+/-0.4 Degrees

Description

WiFi Data Logging Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.