Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WiFi Data Logger, Hi Acc., Temperature

  • Mfr # EL-WIFI-T+

  • Zoro # G7963444


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Sensor Memory Stores all Data even if WiFi is Temporarily Disconnected, View and Analyse Multiple Sensors, Including Graphing of Historic Data
Accuracy
+/-0.15 Degrees
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-T+
Zoro #
G7963444
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
USB Mini
Overall Height
3 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
15/16 in
Overall Width
2 3/4 in

Details

Item
WiFi Data Loggin Sensor
Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Sensor Memory Stores all Data even if WiFi is Temporarily Disconnected, View and Analyse Multiple Sensors, Including Graphing of Historic Data
Accuracy
+/-0.15 Degrees
Temp. Range (F)
-4 Degrees to 140 Degrees F
Sample Point Storage
500K
Software Required
Included
Alarm
yes
Digital Readout
yes
Special Features
Cloud Available
Compatible With
Windows XP, Vista, Windows 7
Frequency Range (Hz)
240 to -249
Remote Probe
No
Waterproof
No
AC Adapter
Yes
Battery Life
1 yr
Calibration Certificate
Available
Frequency of Transmissions
User Selectable
Type
Temperature
Battery Chemistry
Lithium
Alert Type
Sound
Battery Run Time
6 mo
Maximum Temperature Measured Degrees F
140 Degrees F
Batteries Included
Yes
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
60 Degrees C
Accuracy Degrees F
+/-0.2 Degrees
Minimum Temperature Measured Degrees C
20 Degrees C
Minimum Sampling Rate
10 sec
Battery Voltage
5V
Minimum Operating Temperature Degrees F
-4 Degrees F
Accuracy Degrees C
+/-0.1 Degrees
Maximum Operating Temperature Degrees F
140 Degrees F
Calibration Certificate Type
Available Separately
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Software Options
Software Available Separately
Number of Batteries Required
1
Power Source
Battery, Line Powered
Maximum Sampling Rate
12 hr

Description

WiFi Data Loggin Sensor, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.