Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Thermometer, 0.5" Display Digit

  • Mfr # EL-WIFI-VAC2

  • Zoro # G5112709


product price: $483.49
/ea
Free Shipping & Returns

Key Features

Includes
Wall Mounting Bracket for EL-WiFi Sensors, 3m Thermistor Probes, USB type A to Micro B
Features
Dual Channel Thermistor Data Logger with Glycol Probes
Temp. Range (F)
-40 Degrees to +257 Degrees
Display
Digital LCD
Application
Blood Storage, Vaccine Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-VAC2
Zoro #
G5112709
UPC #
-
Country of Origin
China

Dimensions

Display Digit Size
0.5 in
Cable Length
3 m

Details

Item
Wireless Thermometer
Includes
Wall Mounting Bracket for EL-WiFi Sensors, 3m Thermistor Probes, USB type A to Micro B
Features
Dual Channel Thermistor Data Logger with Glycol Probes
Temp. Range (F)
-40 Degrees to +257 Degrees
Display
Digital LCD
Application
Blood Storage, Vaccine Storage
Temp. Resolution
0.01 Degrees
Temp. Accuracy
+/-0.4 Degrees F
Remote Probe
Yes
Power Source
Battery
Calibration Certificate
yes
Temp. Range (C)
-40 Degrees to 125 Degrees
Battery Type
Lithium
Remote Monitoring
Yes
Voltage
120 V
Wireless Technology
Wi-Fi
Bottle Probe Fill Volume
1.5 fl oz
Data Logging
Yes
Memory
Unlimited with Cloud
Minimum Temperature F
-40 Degrees F
Alarm Type
Max/Min
Maximum Temperature C
60 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Resolution F
0.02 Degrees F
Probes Included
(2) Glycol Filled 1.5 fl oz Plastic Bottle Probes
Minimum Temperature C
-40 Degrees C
Accuracy
+/-0.2 Degrees C/ +/-0.4 Degrees F
Maximum Temperature F
140 Degrees F
Temperature Resolution C
0.01 Degrees C
Calibration Type
NIST-Traceable
Bottle Probe Fill Medium
Glycol
Functions
Degrees F/ Degrees C, Low Battery, Min/Max
Temperature Range
-40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C
Penetration Probe Material
Stainless Steel
Bottle Probe Material
Plastic
Temperature Accuracy
+/-0.2 Degrees C, +/-0.4 Degrees F
Thermometer Type
Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
Sampling Rate
10 sec
Includes Batteries
Yes
Power Source Details
120V, Lithium Battery
Resolution
0.02 Degrees F/0.01 Degrees C
Maximum Temperature °F
140 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
60 Degrees C
Minimum Temperature °C
-40 Degrees C

Description

Thermometers, -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, Accuracy +/-0.4 Degrees F/0.2 Degrees C, Cable Length 3 m, 120V, Lithium Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.