Zoro Homepage

Fixed Image Projector, 3 Way Stop, 9 in W, 34 in H, Wall/Ceiling

  • Mfr # HSV3F206X

  • Zoro # G610984193


product price: $3,002.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
3 Way Stop
Voltage
100 V AC, 240 V AC
Width
9 in
Height
34 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSV3F206X
Zoro #
G610984193
UPC #
-
Country of Origin
Canada

Dimensions

Width
9 in
Height
34 in
Length
9 in

Details

Item
Fixed Image Projector
Legend/Background Color
3 Way Stop
Voltage
100 V AC, 240 V AC
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Watts
300 W
Includes
Mounting Brackets, Power Supply
Product Type
Projector, Lens and Image Template
Laser Color
Red, White
Minimum Operating Temperature
-4 Degrees F
Power Source
AC Powered
Maximum Operating Temperature
122 Degrees F

Description

Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 300 W, Length 9 in, Width 9 in, Height 34 in, Legend/Background Color 3 Way Stop, Includes Mounting Brackets, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.