Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Image Projector, Stop Do Not Cross, 6 in W, 18 in H, Wall/Ceiling

  • Mfr # HSV8F127X

  • Zoro # G310984189


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Stop Do Not Cross
Voltage
100 V AC, 240 V AC
Width
6 in
Height
18 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSV8F127X
Zoro #
G310984189
UPC #
-
Country of Origin
Canada

Dimensions

Width
6 in
Height
18 in
Length
6 in

Details

Item
Fixed Image Projector
Legend/Background Color
Stop Do Not Cross
Voltage
100 V AC, 240 V AC
Mounting
Wall/Ceiling
Indoor/Outdoor
Indoor
Watts
80 W
Includes
Mounting Brackets, Power Supply
Minimum Operating Temperature
-4 Degrees F
Laser Color
Red, White
Power Source
AC Powered
Maximum Operating Temperature
122 Degrees F
Product Type
Projector, Lens and Image Template

Description

Fixed Image Projector, Voltage 100 V AC, 240 V AC, Watts 80 W, Length 6 in, Width 6 in, Height 18 in, Legend/Background Color Stop Do Not Cross, Includes Mounting Brackets, Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.