Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 W Low Profile Baseboard Space Heater with Timer and Remote Control

  • Mfr # CL22100

  • Zoro # G322799504


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
Heater, Remote, Manual
Height
9 in
Width
7.05 in
Heater Color
Black
Length
22.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL22100
Zoro #
G322799504
UPC #
046013772022
Country of Origin
China

Dimensions

Height
9 in
Width
7.05 in
Length
22.6 in

Details

Includes
Heater, Remote, Manual
Heater Color
Black
Wattage
1500 W
Electric Heater Item
Baseboard Heater

Description

The Lasko CL22100 1500-Watt Low Profile Baseboard Space Heater in Black is the perfect blend of power, safety, and convenience to keep you cozy all winter long. Experience all-around warmth with our innovative adjustable louvers, ensuring that every corner of your space is enveloped in soothing heat. And with our dual blower system, even large rooms are quickly and effortlessly warmed. Safety is paramount, especially around little ones. That's why our child lock feature keeps curious hands at bay, while the Tip Switch ensures that the heater shuts off automatically if accidentally tipped over. Plus, our Triple Safe Protection system provides peace of mind with overheat protection and a cool touch exterior. Efficiency meets simplicity with Lasko's AutoEco thermostat, maintaining your preferred room temperature while conserving energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.