Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500W 120V Full Circle Warmth 360 Deg. Ceramic Space Heater with Remote Control

  • Mfr # CT22980

  • Zoro # G921874107


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22980
Zoro #
G921874107
UPC #
46013771803
Country of Origin
China

Description

The Lasko Full Circle Warmth 360 Degree Ceramic Space Heater with Remote Control is uniquely designed to project warmth around the room. Say goodbye to chilly corners and hello to consistent warmth with this innovative tower heater. Feel the Full Circle Warmth as it envelops your room with a 360-degree heat output. No more huddling by the heater thanks to its 3 oscillation settings that can be tailored from 90 to 360 degrees directing heat precisely where you need it. Youre in control with the easy-to-use Comfort select controls boasting a digital display for hassle-free adjustments. Customize your comfort further with two efficient heat settings - high heat (1500 watts) and low heat (900 watts). The adjustable thermostat keeps the temperature just right saving you energy and money. And with the included remote control you can change settings without leaving your cozy spot and theres even a handy storage compartment on the back of the heater for the remote when its not in use. At Lasko safety is our top priority with cool-touch housing overheat protection and a safe ceramic element ensuring peace of mind while you enjoy your warm and toasty space. Plus this electric tower space heater comes fully assembled so setup is a breeze. Its perfect for medium to large rooms including bedrooms living rooms and home offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.