Shop LASKO
See all product information
Create Account
1500W 3 settings adj thermostat Ceramic Heater
- Mfr # 754200
- Zoro # G8059269
product price:Â
$
40.12
/ea
Key Features
Watts
1500W
Width
3.7"
Height
9.2"
For Use Indoors/Outdoors
Indoor
Product Type
Portable Electric Office Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 754200
- Zoro #
- G8059269
- UPC #
- 046013768346
- Country of Origin
- China
- Watts
- 1500W
- Item
- Ceramic Heater,w/Adjustable Thermostat
- For Use Indoors/Outdoors
- Indoor
- Product Type
- Portable Electric Office Heater
Dimensions
- Width
- 3.7"
- Height
- 9.2"
Description
Ceramic Heater,w/Adjustable Thermostat, For Use Indoors/Outdoors Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.