Zoro Homepage

29" 1500 W Digital Ceramic Tower Space Heater with Remote Control

  • Mfr # CT30754

  • Zoro # G222799505


product price: $91.05
/ea
Free Shipping & Returns

Key Features

Width
10.5 in
Heater Color
Black
Length
10.5 in
Includes
Heater, Manual, Remote
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT30754
Zoro #
G222799505
UPC #
046013777256
Country of Origin
China

Dimensions

Width
10.5 in
Length
10.5 in
Height
29 in

Details

Heater Color
Black
Includes
Heater, Manual, Remote
Electric Heater Item
Space Heater
Wattage
1500 W

Description

Stay warm and comfortable all season long with the Lasko Digital Ceramic Tower Heater with Remote Control. Designed with 1500 watts of powerful ceramic heat, this space heater is perfect for warming large spaces such as bedrooms, living rooms, or home offices. The easy-to-read digital display and programmable thermostat let you customize your comfort, while 2 quiet heat settings-High and Low-give you the flexibility to heat your room just the way you like it. For even coverage, widespread oscillation evenly distributes heat throughout the room, so no corner is left cold. With an 8-hour auto-off timer, you can set it and forget it, enjoying peace of mind whether you’re heading to bed or stepping out. The convenient multi-function remote control operates the heater from across the room and even stores neatly onboard.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.