6" Blade Dia Table Tower Fan 14", 3 Speeds, Gray, Carry Handle, Fan, Fused Safety Plug

  • Mfr # 4910

  • Zoro # G8058961


product price:  $38.89
/ea

Key Features

Blade Dia.
6"
Height
14 in
Includes
Carry Handle, Fan, Fused Safety Plug
Voltage
120V AC
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G8058961
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6"
Height
14 in
Width
6 in
Depth
6 in
Fan Cord Length
72 in
Base Dia.
6 in

Details

Includes
Carry Handle, Fan, Fused Safety Plug
Item
Table Tower Fan 14"
Voltage
120V AC
Color
Gray
Fan Mounting Location
Table
Air Flow
114 cfm
Number of Speeds
3
Fan Item
Table Fan
Fan Power Source
Plug-In
Includes Remote Control
No
Fan Housing Material
ABS
Fan Shape
Oblong
Oscillation
Oscillating
Wheeled Base
Stationary
Environmental Applications
Desk
Features
3 Speeds, Carry Handle, Compact Design, Fully Assembled, Optional Wide Angle Oscillation, Pivoting Top Model
Includes Batteries
No

Description

Table Tower Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.