Zoro Homepage

Blower Fan, 120V, 11" H, 11 1/2" L

  • Mfr # X12904

  • Zoro # G007877558


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
6 1/2 ft
Telescopic Handle Included
No
Maximum Airflow Capacity
370 cfm
NEMA Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X12904
Zoro #
G007877558
UPC #
046013459572
Country of Origin
China

Dimensions

Power Cord Length
6 1/2 ft
Overall Length
11 1/2 in
Overall Height
11 in
Blower Wheel Diameter
6 1/4 in

Details

Number of Speeds
3
Telescopic Handle Included
No
Maximum Airflow Capacity
370 cfm
NEMA Plug Configuration
5-15P
Includes Hose
No
GFCI Protected
No
Daisy Chain Capability
No
Standards
ETL
Number of Power Outlets
1
Item
Blower Fan
Motor Horsepower
1/16 hp
Nameplate Voltage
120V
Pivoting
No
Full Load Current
1 A
Air Flow Direction
Variable
Housing Color
Gray

Description

Blower Fan, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 370 cfm, Number of Speeds 3, Motor Horsepower 1/16 hp, Nameplate Voltage 120V, Full Load Current 1 A, Daisy Chain Capability No, Daisy Chain Capacity Not Applicable, Number of Power Outlets 1, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 6 1/2 ft, Includes Not Applicable, Blower Wheel Diameter 6 1/4 in, Standards ETL, Overall Height 11 in, Overall Length 11 1/2 in, Outlet Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.