
Ceramic Tower Heater with Remote Control
Mfr # CT30796
Zoro # G222799512
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Length
8.06 in
Wattage
1500 W
Height
29.15 in
Includes
Heater, Remote, Manual
Heater Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT30796
Zoro #
G222799512
UPC #
046013771063
Country of Origin
China
Dimensions
Length
8.06 in
Height
29.15 in
Width
9 in
Details
Wattage
1500 W
Includes
Heater, Remote, Manual
Heater Color
Black
Electric Heater Item
Space Heater
Description
Quickly warm the room you’re in with the Ceramic Tower Heater with Remote Control from Lasko. This heater features an extended heat zone with 1500 watts of comforting warmth. The simple electronic controls with digital display make it easy to read the room temperature and thermostat setting. Features include, 2 quiet heat settings (high and low), an adjustable thermostat, and an 8-hour auto-off timer (set in 30-minute increments). The optional widespread oscillation feature evenly disperses warm air throughout your space. The multi-function remote control operates all the heater functions from a distance. Plus, there is storage for the remote control on the back of the unit. Safety features include automatic overheat protection and a cool-touch exterior. The built-in carry handle makes it easy to move this heater from room to room.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.