
Digital Ceramic Tower Heater with Remote Control
Mfr # CT20111
Zoro # G022799514
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Heater Color
Black
Length
7 in
Width
7 in
Wattage
1500 W
Includes
Heater, Remote, Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT20111
Zoro #
G022799514
UPC #
046013771483
Country of Origin
China
Dimensions
Length
7 in
Width
7 in
Height
20.4 in
Details
Heater Color
Black
Wattage
1500 W
Includes
Heater, Remote, Manual
Electric Heater Item
Space Heater
Description
The versatile mid-size Digital Ceramic Tower Space Heater from Lasko is perfect for the bedroom, home office or any room in your home. The front-facing electronic controls are always within reach and the large digital display is easy to read. This ceramic space heater features 2 speeds, an 8-hour timer that can be set in 30-minute increments, widespread oscillation, and an adjustable thermostat. The multi-function remote control will operate the heater functions from a distance. Plus, there is storage for the remote control on the back of the heater. This electric heater is easily portable with the built-in carry handle. Safety features include automatic overheat protection and a cool-touch exterior for peace of mind. Requires simple, no-tools assembly.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.