Elite Series Whole Room Space Heater with Remote, 10.1 to 15 A, 120 V, 1500 W

  • Mfr # CC23161

  • Zoro # G116224410


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC23161
Zoro #
G116224410
UPC #
46013777768
Country of Origin
China

Description

The Elite collection motion heat plus is a whole room ceramic heater that provides four-way heat circulation throughout your room. Widespread oscillation and powered louvers combine to provide heat in wide-sweeping waves of warmth and comfort from floor to ceiling. This sleek space heater features three heat settings, plus a fan only mode and an auto-shut-off timer mode, which is programmable up to 8 hr. The heater's AutoEco thermostat automatically maintains the heat level in your room to help maintain comfort using less energy. The heater functions are easy-to operate using the simple on-board controls or the multi-function remote. This powerful room heater comes with built-in safety features, including overheat protection, tip-over safety switch and cool-touch exterior housing. The easy vacuum filter on the front of the unit makes regular heater maintenance a breeze. Plus, this portable heater is easy-to move from place to place with a built-in carry handle and on-board remote storage. Comes fully assembled. 3 years limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.