Zoro Homepage

Fan, 3 Speeds, White, fan, manual, warranty

  • Mfr # W16900

  • Zoro # G116146675


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Speeds
3
Includes
fan, manual, warranty
Depth
8.250 in
Width
26.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W16900
Zoro #
G116146675
UPC #
46013453501
Country of Origin
United States

Dimensions

Depth
8.250 in
Width
26.500 in

Details

Item
Fan
Color
White
Number of Speeds
3
Includes
fan, manual, warranty

Description

The Lasko 16-inch window fan will keep you cool both day and night. It provides whole-house ventilation with an electrically reversible intake and exhaust motor. Use exhaust during the day to create a refreshing indoor breeze that expels accumulating heat. Use intake at night to draw in the cool evening air. With the Storm Guard feature, the window can be closed behind the fan quickly to keep rain water from blowing into your home. This window fan fits most double-hung, casement, and sliding windows.


  • 3 fan speeds to help you maintain room's temperature and ventilation
  • Equipped with a high-quality motor to ensure a whisper-quiet operation
  • Intake function brings fresh air in and exhaust function pushes stale air out
  • Storm Guard feature allows window to be closed behind fan quickly
  • Lightweight and easy to mount with extendable side panels for a custom fit
  • E-Z-Dial ventilation controls with 3-speeds
  • Rust resistant powder-coated grills
  • Blue Plug patented safety fuse technology
  • E.T.L. listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.