Zoro Homepage

Fan, Remote Control, User Manual, batteries

  • Mfr # A20700

  • Zoro # G014236652


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Color
Grey
Width
6.5 in
Length
23.25 in
Power Source
Corded Electric
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20700
Zoro #
G014236652
UPC #
46013453136
Country of Origin
United States

Dimensions

Width
6.5 in
Length
23.25 in
Depth
6.5 in
Size
20 in

Details

Color
Grey
Power Source
Corded Electric
Voltage
120 V

Description

The Lasko 20" Wind Tunnel lets you enjoy a powerful cool breeze in every room. This high performance electric fan offers 3 optional speeds and a full-range pivoting head so you can set it to the speed and angle you desire. Place it directly in front of air conditioning vent to quickly circulate air and boost your chill factor. You can operate the fan from a distance without leaving your couch, using the remote control. The electronic timer allows you to set one, two or fours of operation time before the fan automatically turns off. The built-in carry handle makes it simple to move the fan around your home, business or job site. Easily convert from a portable floor fan to wall-mount operation to get it up and out of the way. The durable plastic construction makes it immune to rust so you can use it in humid conditions. It is made with Blue Plug safety fuse technology, making this fan a safe and an energy-efficient option.


  • • High performance fan offers 3 speeds and a pivoting head
  • • Features a 4-hour auto-off timer
  • • Rugged design and construction makes this fan ideal for a variety of uses
  • • Energy-efficient operation helps keep you feeling cooler while spending less
  • • Includes a multi-function remote control that operates all of the fan function from a distance
  • • Easily convert from a portable floor fan to wall-mount operation to get it up and out of the way
  • • Features a built-in carry handle for easy portability
  • • Comes fully assembled
  • • Equipped with Lasko's trusted, fused safety plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.