
Heater, Remote, Batteries, Manual
Mfr # CT22766
Zoro # G614236649
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
7.38 in
Length
8.13 in
Amps
12.5 A
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT22766
Zoro #
G614236649
UPC #
46013769527
Country of Origin
China
Dimensions
Width
7.38 in
Length
8.13 in
Depth
7.38 in
Details
Color
Gray
Amps
12.5 A
Material
Plastic
Voltage
120 V
Description
Quickly warm-up with a Lasko Digital Ceramic Tower Heater with Remote Control. This heater is designed with an elongated heating element to distribute 1500 watts of soothing warmth. Easy-to-operate digital controls run a programmable thermostat, 8 hour auto-off timer and 2 quiet heat settings. It's widespread oscillation evenly disperses heat throughout the room. The automatic overheat protection provides safety and peace of mind. Includes an easy-grip carry handle and a convenient onboard remote control storage area.
- • Electronic controls with digital display
- • 2 quiet heat settings
- • 8-hour auto-off timer
- • Adjustable thermostat maintains room temperature
- • Widespread oscillation for full-room coverage
- • Multi-function remote with on-board storage
- • Safe ceramic comfort -self-regulating element, automatic overheat protection and cool-touch exterior
- • Ideal for the bedroom, home office and more
- • Comes fully assembled
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.