Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Heating & Cooling
  4. /
  5. Fans
  6. /
  7. Air Circulators
  8. /
  9. High Velocity Floor Fan, 20 in Blade Dia
Lasko High Velocity Floor Fan, 20 in Blade Dia LA87410 - main

Lasko

High Velocity Floor Fan, 20 in Blade Dia

  • Mfr # LA87410

  • Zoro # G612316169


product price: $129.99
/ea
Free Shipping & Returns

Key Features

  • Blade Diameter 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Lasko
  • MFR # LA87410
  • Zoro # G612316169
  • UPC #
    758218267202
  • Country of Origin China
  • Category Air Circulators

Dimensions

Blade Diameter 20 in

Details

Item High Velocity Floor Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • TORNADO Hose with Sleeve, 1-1/2 In (90289)
  • JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
  • HONEYWELL W8150A1001 Fresh Air Ventilation (W8150A1001)
  • BLACK & DECKER Dual Function Desktop Heater & Fan, 3 Settings, White (BHD406W)
  • TPI Air Circulator, 30 in Blade Dia, 120V (ACU 30-W)
  • DAYTON High Ambient Air Circulator, Ceiling, IBeam, Pedestal, Wall Mount, 24 in Blade Dia, 115V, 6,400 cfm (7DJ36)
  • GLOBAL INDUSTRIAL Double Arm Loading Dock Fan, 24 in Blade Dia, 8000cfm, 32 in H x 40 in L x 10 in D x 29 in W, Silver (292747)
  • PATTERSON Mounting Bracket For Fan, 14 in Blade Dia, 20 in W, 1/4 hp, Powder Coated, Steel, Blue (YOKE 14 BLUE)
  • TPI Fan Head, 30 in Blade Dia, 120V, 4,300 cfm, Oscillating (ACH30)
  • DAYTON Standard Duty Industrial Fan, Pedestal Mount, 24 in Blade Dia, 115V, 4,460/6,400 cfm, Oscillating (7DD03)
  • K-TOOL INTERNATIONAL Industrial Tilt Drum Fan, 24 in Blade Dia, Direct Drive (KTI77741)
  • OPTIMUS Louver Rotating 14In Oscillating Air Circulator (F7508)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc