Zoro Homepage
This item is Discontinued.
Lasko Lasko 2018LASKO 12 in. Oscillating Table Fan 2018LASKO

Lasko 2018LASKO 12 in. Oscillating Table Fan (Discontinued)

  • Mfr # 2018LASKO
  • Zoro # G003952792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018LASKO
Zoro #
G003952792
UPC #
46013447159
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Oscillating
  • Tilt Back
  • Carrying Handle
  • Manual Control
  • Breeze Mode
  • Safety Fuse
Specifications
  • Fan Diameter: 12" Blade Span
  • Speed Settings: 3
  • Switch Type: Rotary
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.