Outdoor Misting Fan with GFCI Cord
Mfr # 7050
Zoro # G107583106
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Includes
GFCI Cord
Features
90 Degrees Pivot Create Wide Sweep, Reduces Air Temperature Up to 25 Degrees , Weather/UV/Rust Resistant
Includes Batteries
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7050
Zoro #
G107583106
UPC #
-
Country of Origin
China
Dimensions
Fan Cord Length
6 ft
Overall Height
14 7/8 in
Overall Width
12 1/4 in
Overall Depth
16 1/4 in
Description
Outdoor Misting Fan , GFCI Cord, Pivots, 3 Speeds, 3-prong, Overall Style - Fans Pivoting, Fan Mounting Location Floor, Number of Speeds 3, Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 90/78/71 W Watts, 2680/2490/2340 RPM RPM, Number of Blades Not Applicable, 0.75/0.65/0.60 A Amps, Height 14 7/8 in, Width 12 1/4 in, 60 Hz Hz, Bearing Type Ball, ABS Plastic, 3, 5-15P, Black, ETL Listed, GFCI Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.