Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan, Remote Control, User Manual, batteries

  • Mfr # S18640

  • Zoro # G514236657


product price: $74.79
/ea

Key Features

Width
20.25 in
Depth
20.25 in
Length
20.5 in
Fan Speed
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18640
Zoro #
G514236657
UPC #
46013458773
Country of Origin
United States

Dimensions

Width
20.25 in
Depth
20.25 in
Length
20.5 in

Details

Fan Speed
4

Description

The Lasko Elite Collection 18-in Pedestal Fan creates a cooling breeze to help you and your whole family stay comfortable in warmer weather. Designed to powerfully circulate air in larger rooms, this fan is ideal for a living room, bedroom, or kitchen. It offers quiet operation and energy-efficient performance. This black pedestal fan features 4 speed settings and an 8-hour auto-off timer. Also, the adjustable thermostat will automatically turn the fan on or off based on room temperature. Featuring a tilt-back fan head, optional oscillation, and fully adjustable height, this fan lets you easily direct the air where needed. This stand fan has a durable metal grill, therefore will stand up to lots of use. The multi-function remote control operates the fan from a distance. Additionally, there is convenient on-board storage for the remote on the back of the fan. To ensure utmost safety, this adjustable fan is ETL listed and includes a trusted, fused safety plug.


  • • 4 performance speeds
  • • 8-hour auto-off timer
  • • Adjustable thermostat turns fan on or off based on room temperature
  • • Widespread oscillation for full room coverage
  • • Fully adjustable height and tilt fan head
  • • Multi-function remote control with on-board storage
  • • Cooling airflow for larger home spaces
  • • Streamlined metal grill for maximum performance
  • • Simple "no tools" assembly required
  • • Easily portable, plus built-in safety features

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.