Zoro Homepage

Pedestal Fan, Remote Control, User Manual, batteries

  • Mfr # S20620

  • Zoro # G814236654


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Width
22.5 in
Size
20 in
Depth
22.5 in
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20620
Zoro #
G814236654
UPC #
46013462169
Country of Origin
United States

Dimensions

Width
22.5 in
Size
20 in
Depth
22.5 in
Length
20.25 in

Details

Voltage
110 V
Power Source
Corded Electric

Description

The Lasko 20" Oscillating Remote Control Pedestal Fan is a a great choice for providing cooling airflow for large rooms and spaces. Features an electronic seven-hour timer, convenient multi-function remote, 4-speed comfort control, tilt-back fan headt, and optional oscillation for customized airflow. This attractive and effective stand fan is ideal for full-room circulation in your bedroom, den, yoga studio or anywhere else you need to create a cooling effect. Equipped with Blue Plug safety fuse technology, making this fan a safe and an energy-efficient option. Simple no tools assembly required.


  • • Pedestal fan equipped with a auto-off timer function and 4 powerful fan speeds
  • • Oscillating, tilt-back fan head and adjustable height for customizing your fan's cooling airflow
  • • Includes convenient multi-function remote control
  • • Equipped with Lasko's trusted, fused safety plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.