Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan, Remote Control, User Manual, Batteries

  • Mfr # S20625

  • Zoro # G114236651


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Fan Speed
4 Speeds
Voltage
120 V
Width
22.5 in
Length
20.25 in
Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20625
Zoro #
G114236651
UPC #
046013458797
Country of Origin
United States

Dimensions

Width
22.5 in
Length
20.25 in
Size
20 in
Depth
22.5 in

Details

Fan Speed
4 Speeds
Voltage
120 V
Color
Black

Description

Looking a powerful fan that can move a lot of air in large rooms? Then this 20" Oscillating Pedestal Fan with Remote is just right. The large 20" performance blade and 4 speeds combine to provide a light cooling breeze to a powerful air stream--completely customizable for your needs. This fan is perfect for efficiently circulating air conditioned air throughout your home. You can also bring fresh air in through an open window. Additionally, you can exhaust stale air to the outdoors. The included multi-function remote adds convenience, and the streamlined metal grill makes it an attractive addition to your existing decor. It also features 4 fan speeds and a 7-hour auto-off timer. The tilt-back fan head, widespread oscillation and adjustable height allow for ultimate airflow customization. Simple assembly required.


  • • Expansive 20-inch performance blade
  • • Cooling air flow for the largest home spaces
  • • Fully adjustable height up to 57 inches
  • • Multi-function remote control
  • • 4 powerful speeds
  • • Auto-off electronic timer - program up to 7 hours
  • • Durable metal grill
  • • Easy to assemble and clean - no tools required
  • • Widespread oscillation and tilt-back fan head
  • • Features trusted safety fuse technology - The Blue Plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.