Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L

  • Mfr # U12104

  • Zoro # G708413413


product price: $72.39
/ea

Key Features

Number of Speeds
3
Overall Width
9 5/8 in
Overall Length
12 1/4 in
Pivoting
Yes
Housing Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12104
Zoro #
G708413413
UPC #
046013452672
Country of Origin
China

Dimensions

Overall Width
9 5/8 in
Overall Length
12 1/4 in
Housing Length
12.2 in
Overall Height
12 1/4 in
Housing Height
12.2 in
Housing Width
9.6 in
Power Cord Length
10 ft
Outlet Width
14 in

Details

Number of Speeds
3
Pivoting
Yes
Application
Home
Standards
ETL Listed
Housing Color
Black
Number of Power Outlets
2
NEMA Plug Configuration
5-15P GFCI Plug
Housing Material
ABS Plastic
Item
Portable Blower
Motor Horsepower
1/64 hp
Air Flow Direction
Bi-Directional
GFCI Protected
Yes
Daisy Chain Capability
Yes
Includes Hose
No
Nameplate Voltage
120V AC
Maximum Airflow Capacity
310 cfm
Full Load Current
1 A
Daisy Chain Capacity
6 Units

Description

Portable Blower, Pivoting Yes, Air Flow Direction Bi-Directional, Maximum Airflow Capacity 310 cfm, Number of Speeds 3, Motor Horsepower 1/64 hp, Nameplate Voltage 120V AC, Full Load Current 1 A, Daisy Chain Capability Yes, Daisy Chain Capacity 6 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P GFCI Plug, GFCI Protected Yes, Power Cord Length 10 ft, Includes Not Applicable, Blower Wheel Diameter Not Applicable, Standards ETL Listed, Overall Height 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.