Zoro Homepage

Quiet Ultrasonic Digital Warm and Cool Mist Humidifier

  • Mfr # UH300

  • Zoro # G416146689


original price: $88.15
5% off
new price: $82.99
/ea
Free Shipping & Returns

Key Features

Includes
Quiet Ultrasonic Digital Warm and Cool Mist Humidifier, Cleaning Brush
Overall Width
9.800 in
Housing Color
White
Overall Depth
5.700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH300
Zoro #
G416146689
UPC #
46013738516
Country of Origin
China

Dimensions

Overall Width
9.800 in
Overall Depth
5.700 in

Details

Includes
Quiet Ultrasonic Digital Warm and Cool Mist Humidifier, Cleaning Brush
Housing Color
White
Item
Humidifier

Description

Humidifiers create a soothing atmosphere in your home. According to the Mayo Clinic, indoor humidity is best between 30% to 50% and can help soothe common dry air problems of the skin, throat, and sinuses. Additionally, proper humidity levels can create an atmosphere for improved sleep and reduce static electricity from dry air. Use warm mist in winter months and cool mist year-round. The Quiet Ultrasonic Digital Cool and Warm Mist Humidifier from Lasko creates soothing humidity for your room. Aim the mist nozzle where you need it most and choose from 3 mist flow options so you can customize the humidity for your room. The large, removable tank is easy to refill at sink or tub. The humidifier runs up to 100 hours on the low setting and will automatically shut off when the tank is empty. Regular maintenance is a breeze because there are no filters to replace, plus the included cleaning brush can be stored conveniently right on the unit.


  • Number of Fan Speeds: 7
  • Quiet Operation
  • Adjustable Mist
  • Removable Water Tank
  • Auto Shutoff
  • Humidistat Humidity Control
  • LED display
  • Black/White Plastic casing
  • Height: 14.4"
  • Width: 5.7"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.