Zoro Homepage

Space Heater, User Manual

  • Mfr # CC13700

  • Zoro # G714236648


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Heater Voltage
120 V
Heating Method
Electric
Width
10.5 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC13700
Zoro #
G714236648
UPC #
046013776396
Country of Origin
China

Dimensions

Width
10.5 in
Depth
10.5 in
Length
6 in

Details

Watts
1500 W
Heater Voltage
120 V
Heating Method
Electric
Heater Color
Black
Features
Auto Shut Off, Cool-to-the-Touch, Nonslip Base
Includes
Space Heater, User Manual
Number of Heat Settings
2
Amps AC
12.5 A
For Use With
Commercial, Residential
Heater Type
Other

Description

A Digital Ceramic Heater by Lasko is what you need to quickly circulate heat throughout any room or home office. Using Warm Air Motion Technology, this remarkable unit generates 1500 watts of soothing heat through its fan-powered air delivery system. Electronic touch controls, 2 quiet settings, 8 hour auto-off timer and adjustable louvers to direct targeted heat make this a practical necessity. Not only is this heater highly efficient because of its easy-vacuum filter, it is also safe with an automatic overheat protection and exterior that stays cool to the touch. The space-saving design can be placed close to a wall for convenience in smaller spaces and there is a carry handle to easily move the unit to another room.


  • • Ceramic heater perfect for bedrooms, kitchens, living rooms and more
  • • Electronic Touch Controls for ease of use
  • • 2 quiet heat settings
  • • 8-hour auto-off timer
  • • Adjustable thermostat maintains preferred temperature setting
  • • Permanent easy-vacuum filter to keep your heater running efficiently
  • • Built-in carry handle for easy portability
  • • 1500-watts of comforting warmth
  • • Safe ceramic comfort - self-regulating element, automatic overheat protection and exterior stays cool to the touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.