Zoro Homepage

Space Heater, User Manual

  • Mfr # CD12100

  • Zoro # G413754474


original price: $62.39
10% off
new price: $56.15
/ea

Key Features

Watts
1500 W
Heater Voltage
120 V
Heating Method
Electric
Width
7 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD12100
Zoro #
G413754474
UPC #
46013771605
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in
Length
4.06 in

Details

Watts
1500 W
Heater Voltage
120 V
Heating Method
Electric
Heater Color
Black
Features
Handle, Oscillating, Portable
Includes
Space Heater, User Manual
Number of Heat Settings
2
Heater Type
Ceramic
For Use With
Commercial, Residential
Amps AC
12.5 A

Description

  • • Easy grip handle brings warmth to go!
  • • Built-in safety features include overheat protection, a safe ceramic element and a cool-touch exterior
  • • Simple, front-mounted manual controls make this space heater simple to operate
  • • Built-in carry handle for easy portability from room to room
  • • 2 quiet heat settings to customize your comfort
  • • Adjustable thermostat maintains room temperature
  • • Widespread oscillation for full-room coverage
  • • Portable, space heater features is ideal for smaller spaces
  • • Ideal for tabletop use in the bedroom, living room and home office
  • • Comes fully assembled and ready to use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.