Zoro Homepage

Tower Fan, User manual

  • Mfr # T40735

  • Zoro # G414236658


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Length
11.2 in
Depth
11.2 in
Color
White
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40735
Zoro #
G414236658
UPC #
046013595102
Country of Origin
China

Dimensions

Width
11.2 in
Length
11.2 in
Depth
11.2 in
Size
40 in

Details

Color
White
Voltage
120 V

Description

The Lasko Wi-Fi Smart Tower Fan Powered by Aria is a modern and convenient tower fan that can be controlled through a smartphone app, voice control, or physical buttons on the fan itself. It has a sleek design that can complement any home environment. To use the app control feature, just download the "Aria for Home" app, which is available for both iOS and Android. The app allows users to control the fan's settings from wherever they are using their smartphone or tablet. The app also includes a Dark Mode feature that turns off the device LED interface and only shows it for five seconds if a button is pressed. The fan can also be controlled through voice commands using Google or Alexa. Users can connect their smart speaker device to control the fan with their voice, making it convenient and hands-free.


  • • Simply download the "Aria for Home" APP for IOS and AndroidTM and control your fan from wherever you are with your smartphone or tablet
  • • Works with Google and Alexa, easily connect your smart speaker device to control the fan with your voice
  • • Dark Mode is an Aria App exclusive feature; Dark Mode will turn Off your device LED interface and only show it for 5 seconds if a button is pressed
  • • Customize your comfort with 5 refreshing speeds and 90° oscillation. Use the front-facing convenient comfort controls on the fan, the Aria app or your voice to change speeds on the tower fan and turn
  • • Use the electronic controls or the Aria app to set the programable timer, the timer can be set for up to 9-hours for added convenience
  • • The Lasko smart tower fan powered by Aria is ETL Listed and features The Blue Plug, trusted safety fuse technology; the plug is designed to cut off electric current to the fan if it detects a potentially hazardous electrical fault in the fan’s motor
  • • Built-in carry handle for easy portability
  • • Slim design makes this tower fan ideal for the bedroom, home office or living room
  • • Simple base assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.