Tower Heater
- Mfr # CT22495
- Zoro # G624450752
product price:Â
$
86.79
/ea
Key Features
Includes
2 AAA Batteries, Remote Control, Tower Heater
Overall Height
21 7/8 in
Wattage Output
1,500 W
Programming Capability
12-hr Shut-Off Timer
Amperage
7.5 to 12.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT22495
- Zoro #
- G624450752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 21 7/8 in
- Overall Width
- 7 in
- Overall Length
- 9 in
- Overall Depth
- 9 in
- Manufacturers Warranty Length
- 3 yr
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Includes
- 2 AAA Batteries, Remote Control, Tower Heater
- Wattage Output
- 1,500 W
- Programming Capability
- 12-hr Shut-Off Timer
- Amperage
- 7.5 to 12.5 A
- Item
- Tower Heater
- Standards
- ETL Listed
- Thermostat Included
- Thermostat Included
- Color
- Black
- For Use Indoors/Outdoors
- Indoor
- Thermostat Type
- Remote-Controlled
- Batteries Required
- Yes
- Number of Heat Settings
- 3
- Voltage
- 120 V
- Number of Settings
- 4
- Display
- Digital
- Wire Color
- Black
Description
Tower Heater, Oscillating, Overall Height 21 7/8 in, Overall Width 7 in, Overall Depth 9 in, Number of Heat Settings 3, Key Features Auto-Off Timer, AutoEco Thermostat, Convenient Remote, Customized Comfort, Electronic Controls, Night Mode, Optional Oscillation, Safety Reimagined, Programming Capability 12-hr Shut-Off Timer, Safety Tip-Over Switch Included Yes, Wattage Output 1,500 W, Mounting Type Free-Standing, Voltage 120 V, Amperage 7.5 to 12.5 A, Batteries Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.