Zoro Homepage

24 in. Porter Towel Bar; Polished Chrome

  • Mfr # LA928190

  • Zoro # G903793839


product price: $48.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA928190
Zoro #
G903793839
UPC #
746591460907
Country of Origin
China

Description

Features
  • Easy clip mounting
  • Concealed mount
  • Mounting hardware
  • Zinc die cast construction provides reliability and durability
  • A perfect fit for any home with its blend of casual and traditional design elements
Specifications
  • Collection: Porter
  • Finish: Polished Chrome
  • Material: Zinc die cast
  • Style: Traditional
  • Size: 24"
  • Weight: 3.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.