Zoro Homepage

3016019 Woven Vinyl Coated Polyester Mesh Fabric; Burlap BH4

  • Mfr # LA1364765

  • Zoro # G604165911


product price: $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA1364765
Zoro #
G604165911
UPC #
797410939630
Country of Origin
China

Description

Features
  • Woven Vinyl Coated Polyester Mesh
Cautions:
  • Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
  • If direct contact occurs, clean promptly
Cleaning Instructions:
  • Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications. Colorfastness: 4 at 1200 hours. Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 7.3% Mullen Bursting Strength: 541 psi.
Uses:
  • Upholstery Outdoor
Specifications
  • Color: Burlap
  • Content: 100% Polyvinyl Chloride
  • Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
  • Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
  • Tearstrength: Passes ASTM D1117 - Warp = 83 lbs & Fill = 56 lbs
  • Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 379 lbs Fill = 241 lbs. Passes ASTM D5034 - Warp = 472 lbs & Fill = 313 lbs
  • Style: Solids & Plain
  • Width: 54"
  • Weight: 16.00 oz Per Square Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.