
Airport Grade+ Flat Black Asphalt Driveway Sealer 4.75 gal
Mfr # 75066
Zoro # G722433664
product price: $55.35
/eaKey Features
Coverage
400 sq ft
Color
Black
Product Type
Driveway Sealer
Maximum Application Temperature
100 °F
Base Type
Asphalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75066
Zoro #
G722433664
UPC #
090932750661
Country of Origin
United States
Dimensions
Container Size
4.75 gal
Details
Coverage
400 sq ft
Color
Black
Product Type
Driveway Sealer
Maximum Application Temperature
100 °F
Base Type
Asphalt
Application Method
Squeegee
Dry Time Recoat
48 hr
Minimum Application Temperature
55 °F
Resistance Properties
UV Resistant
Description
The Latex-ite Airport Grade + Driveway Filler Sealer is a commercial strength, polymer modified asphalt emulsion-based low-VOC formula designed to beautify and protect your blacktop pavement. This non-skid sealer fills hairline cracks (1/8 in. or less) and is polymer fortified for added durability. Helpful hints before you seal your driveway: 1) Figure out how many pails you need by using the coverage information below in the bullet points. The size and condition of your pavement will dictate how many you need. 2) Flip pails overnight prior to application (it will be much easier to mix in the morning and will ensure consistency). 3) Do the project all at one time without starting and stopping. 4) Check the weather and make sure no rain is forecasted and it is at least 55 degrees F at night (a cold driveway will not allow the sealer to cure properly). 5) Check latexite.com for further tips and how-to videos. (Please note: if product is not available to order in your area, it is due to nighttime temperatures).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.