Shop LATHEM
See all product information
Create Account
257EX Expandable Time Card Rack; 25-Pocket; Holds Seven Inch Cards; Black Plastic
Mfr # 257EX
Zoro # G303980983
product price:Â $49.69
/eaKey Features
Color
Black
Mounting Type
Wall Mountable
For Use With
Time Card Organizer
Height
27"
Width
3.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 257EX
- Zoro #
- G303980983
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 27"
- Width
- 3.9"
- Depth
- 2"
Details
- Item
- Time Card Rack
- Color
- Black
- Mounting Type
- Wall Mountable
- For Use With
- Time Card Organizer
- Shape
- Rectangle
- Material
- Plastic
- Total Number of Pockets
- 25
Description
Time card rack offers 25 pockets and is expandable to accommodate more time cards. This rack easily mounts to a wall and can be combined with others. Excess pockets can be removed to fit your company size. The durable black plastic construction resists damage and maintains an attractive appearance in even the harshest environments. Time card rack includes pocket number labels and mounting hardware.
- Product Type - Time Card Rack
- Placement - Wall Mountable
- Shape - Rectangle
- Dimension - 27.0 H x 3.9 W x 2.0 D in.
- Color - Black
- Application/Usage - Time Card Organizer
- Packaged Quantity - 1 Each
- Pockets - 25
- Package Contents -
- 25-7EX Expanding Time Card Rack
- Mounting Hardware
- Pocket Number Labels
- Material - Plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.