E100 Universal Time Card White 100 per Pack
- Mfr # E100
- Zoro # G104111869
product price:Â
$
31.69
/ea
Key Features
Color
White
Sheet Color
White
Number of Sheets
100
Sheet Size
4" Width x 9" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E100
- Zoro #
- G104111869
- UPC #
- 92447000842
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4" Width x 9" Length
Details
- Item
- Time Card
- Color
- White
- Sheet Color
- White
- Number of Sheets
- 100
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.