Time Card, Thermal, White, PK100
- Mfr # E8100
- Zoro # G6359398
product price:Â
$
15.99
/pk of 100, $0.16/ea
Key Features
Color
White
Number of Sides
1
Records
Weekly
Pocket Size
4 x 9
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E8100
- Zoro #
- G6359398
- UPC #
- -
- Country of Origin
- United States
- Item
- Time Card
- Color
- White
- Number of Sides
- 1
- Records
- Weekly
- Print Type
- One Side
- Product Type
- Time Cards
- Features
- For Lathem® Model 800P Time Recorders
- Column Headers
- In/Out
- Card Quantity
- 100
- Clock/Recorder Compatibility
- Lathem® Time 800P
- Time Period
- Weekly
- Compatible Manufacturer Part Number
- 800P
- Wire Color
- White
Dimensions
- Pocket Size
- 4 x 9
- Overall Height
- 9 in
- Overall Width
- 4 in
Description
Time Card, Records Weekly, Number of Sides 1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.