Zoro Homepage

Time Clock Cards for 7000E/7500E, Two Sides, 3.38 x 8.78,100PK

  • Mfr # E79-100

  • Zoro # G303474543


product price: $12.99
/pk 100, $0.13/ea

Key Features

Pocket Size
3.38 x 8.78
Print Type
Two Sides
Size
3.38 x 8.78
Weight
1.322 lbs
Card Quantity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E79-100
Zoro #
G303474543
UPC #
92447001528
Country of Origin
United States

Dimensions

Pocket Size
3.38 x 8.78
Size
3.38 x 8.78

Details

Item
Time Clock Cards
Print Type
Two Sides
Weight
1.322 lbs
Card Quantity
100
Column Headers
In/Out; Worked Hours; Accumulated Total, Comments
Time Period
Bi-Weekly; Semi-Monthly; Weekly
Clock/Recorder Compatibility
Lathem® Time 7000E, 7500E

Description

Record daily details precisely with these time cards designed for use with Lathem 7000E and 7500E time clocks. Made with heavy-duty stock, these cards are perfect for industrial, food service, or general office applications. Featuring black print on the front side and red on the back to ensure correct use, these Lathem time cards are numbered and bar coded to make record-keeping easy. Spots for recording time are easy to read as the time clock imprints text in precise areas. Columns show exactly when an employee clocked in and out during the pay period, while places for a name, signature and pay amount are clearly marked outside of the stamped areas. These time cards work for weekly, biweekly and semimonthly time periods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.