1/16" Galvanized Steel Aircraft Wire Rope 7X7 Type, 1000 Ft

  • Mfr # ZAG116GAL-1000

  • Zoro # G904195724


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Coated/Uncoated
Uncoated
Outside Dia.
1/16 in
Strand Type
7x7
Working Load Limit
480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAG116GAL-1000
Zoro #
G904195724
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/16 in

Details

Item
Wire Rope
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7x7
Working Load Limit
480 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.