1/16 in.-1/8 in. Nylon-6 Coated Black Opaque Galvanized Cable 7x7 Strand Wire Rope, 500 ft
- Mfr # ZAG116018-77-GN6B-500
- Zoro # G416003289
product price:
$
135.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Coated/Uncoated
Black Oxide
Outside Dia.
1/8 in
Length
500 ft
Working Load Limit
480 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAG116018-77-GN6B-500
- Zoro #
- G416003289
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 1/8 in
- Length
- 500 ft
Details
- Item
- Wire Rope
- Material
- Galvanized Steel
- Coated/Uncoated
- Black Oxide
- Working Load Limit
- 480 lb
- Color
- Black
Description
PRODUCT DESCRIPTION Galvanized Stranded Wire Rope 500ft - 1/16 inch to 1/8 inch - 7x7 Stranded Wire Rope • Difference: Nylon has better impact, abrasion, and fatigue resistance than vinyl. However, vinyl is more flexible and has better UV resistance. Nylon protects the rope from abrasion and the pulley and sheaves from shock and wear. Vinyl coating costs less than nylon. Nylon is used in Pulleys exercise equipment, conveyer pulleys, etc., Acidic environments sewers, wells, etc., Indoors minimal sun light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.