
1/16 in.-3/32 in. Nylon-6 Coated Clear Galvanized Cable 7x7 Strand Wire Rope, 50 ft
Mfr # ZAG116332-77-GN6C-50
Zoro # G516003172
product price: $21.25
/eaKey Features
Material
Galvanized Steel
Coated/Uncoated
Black Oxide
Working Load Limit
480 lbs
Outside Dia.
3/32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZAG116332-77-GN6C-50
Zoro #
G516003172
UPC #
-
Country of Origin
China
Dimensions
Length
50 ft
Outside Dia.
3/32 in
Details
Item
Wire Rope
Material
Galvanized Steel
Coated/Uncoated
Black Oxide
Working Load Limit
480 lbs
Color
Black
Description
PRODUCT DESCRIPTION Galvanized Stranded Wire Rope 50ft - 1/16 inch to 3/32 inch - 7x7 Stranded Wire Rope • Difference: Nylon has better impact, abrasion, and fatigue resistance than vinyl. However, vinyl is more flexible and has better UV resistance. Nylon protects the rope from abrasion and the pulley and sheaves from shock and wear. Vinyl coating costs less than nylon. Nylon is used in Pulleys exercise equipment, conveyer pulleys, etc., Acidic environments sewers, wells, etc., Indoors minimal sun light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.