Shop LAUREOLA INDUSTRIES
See all product information
Create Account
1/16 in.-3/32 in. Vinyl Coated Green Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft
- Mfr # ZAG116332-77-GPG-500
- Zoro # G916003277
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Coated/Uncoated
Nylon Coated
Outside Dia.
3/32 in
Length
500 ft
Working Load Limit
480 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAG116332-77-GPG-500
- Zoro #
- G916003277
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 3/32 in
- Length
- 500 ft
Details
- Item
- Wire Rope
- Material
- Galvanized Steel
- Coated/Uncoated
- Nylon Coated
- Working Load Limit
- 480 lb
- Color
- Black
Description
PRODUCT DESCRIPTION Galvanized Stranded Wire Rope500ft - 1/16 inch to 3/32 inch - 7x7Stranded Wire RopeFEATURES Multi-Function: String Lights Clothes Line Sunshade Sail Garden Fence Trellis Deck Railing Stair Railing Garage Door DIY Balustrade Finish:Black Vinyl coating Galvanized : Excellent Strength 7x7 Structure: More Flexible High Tensile Strength Fatigue Resistance SPECIFICATION Diameter: 1/16inch to 3/32inch Material: Vinyl Coated Galvanized steel Structure: 7x7 Stranded Wire Breaking Load: 480 Pounds / 218KGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.