1/16 in Stainless Steel Simplex Wire Rope Clip Type 304 - 50 pcs, 50PK
- Mfr # ZAG116-SWRC-50
- Zoro # G424479403
product price:Â
$
39.99
/pk of 50, $0.80/ea
Key Features
Min. Number of Clips
2
Cable Size
1/16 in
Overall Length
0.59 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG116-SWRC-50
- Zoro #
- G424479403
- UPC #
- -
- Country of Origin
- China
- Min. Number of Clips
- 2
- Item
- Wire Rope Clip
- Material
- Stainless Steel
Dimensions
- Cable Size
- 1/16 in
- Overall Length
- 0.59 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.