Shop LAUREOLA INDUSTRIES
See all product information
Create Account
1/16 in Wire Rope Cable Clip, Wire Rope Clamp, Pack of 36pcs, Stainless Steel, 36PK
- Mfr # ZAG116-WRCSS-36
- Zoro # G624479326
product price:Â
$
40.75
/pk of 36, $1.13/ea
Key Features
For Wire Rope Dia.
1/16 in
Min. Number of Clips
3
Clip Type
U-Bolt Clip
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG116-WRCSS-36
- Zoro #
- G624479326
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Rope Clip
- Min. Number of Clips
- 3
- Clip Type
- U-Bolt Clip
- Material
- Stainless Steel
Dimensions
- For Wire Rope Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.