1/16 in x 100 pcs Duplex Double Bolt Wire Rope Clip, 100PK
- Mfr # ZAG116-DWRC-100
- Zoro # G224479368
product price:Â
$
106.99
/pk of 100, $1.07/ea
Free Shipping & Returns
Key Features
Overall Length
1.18 in
Cable Size
1/16 in
Min. Number of Clips
1
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG116-DWRC-100
- Zoro #
- G224479368
- UPC #
- -
- Country of Origin
- China
- Min. Number of Clips
- 1
- Item
- Wire Rope Clip
- Material
- Stainless Steel
Dimensions
- Overall Length
- 1.18 in
- Cable Size
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.