1/16 in x 24 pcs Malleable Wire Rope Cable Clip, Zinc Plated, 24PK
- Mfr # ZAG116-WRCM-24
- Zoro # G724479417
product price:Â
$
22.69
/pk of 24, $0.95/ea
Key Features
Min. Number of Clips
3
Material
Steel
Clip Type
U-Bolt Clip
For Wire Rope Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG116-WRCM-24
- Zoro #
- G724479417
- UPC #
- -
- Country of Origin
- China
- Min. Number of Clips
- 3
- Item
- Wire Rope Clip
- Material
- Steel
- Clip Type
- U-Bolt Clip
Dimensions
- For Wire Rope Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.