1/16" Stainless Steel Aircraft Cable Wire Rope, 7X7 Type, Grade 304, 5000 Ft

  • Mfr # ZAG116SS304-5000

  • Zoro # G004195723


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Coated/Uncoated
Uncoated
Outside Dia.
1/16 in
Strand Type
7x7
Working Load Limit
480 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAG116SS304-5000
Zoro #
G004195723
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/16 in

Details

Item
Wire Rope
Material
Stainless Steel
Coated/Uncoated
Uncoated
Strand Type
7x7
Working Load Limit
480 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.