
1/16" to 1/8" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 100 ft
Mfr # ZAG116018-77-GPB-100
Zoro # G505277607
product price:Â $37.85
/eaKey Features
Material
Galvanized Steel
Coated/Uncoated
Coated
Outside Dia.
1/8 in
Strand Type
7x7
Working Load Limit
480 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZAG116018-77-GPB-100
Zoro #
G505277607
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1/8 in
Details
Item
Wire Rope
Material
Galvanized Steel
Coated/Uncoated
Coated
Strand Type
7x7
Working Load Limit
480 lb
Type
Spool
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.