1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft

  • Mfr # ZAG116332-77-GPY-250

  • Zoro # G005277510


product price:  $75.95
/ea

Key Features

Material
Galvanized Steel
Coated/Uncoated
Coated
Outside Dia.
3/32 in
Strand Type
7x7
Working Load Limit
480 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAG116332-77-GPY-250
Zoro #
G005277510
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3/32 in

Details

Item
Wire Rope
Material
Galvanized Steel
Coated/Uncoated
Coated
Strand Type
7x7
Working Load Limit
480 lb
Type
Spool
Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.