1/8" 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 800 ft

  • Mfr # ZAG18-SS304-719-800

  • Zoro # G205277501


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Coated/Uncoated
Uncoated
Outside Dia.
1/8 in
Strand Type
7x19
Working Load Limit
1530 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAG18-SS304-719-800
Zoro #
G205277501
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/8 in

Details

Item
Wire Rope
Material
Stainless Steel
Coated/Uncoated
Uncoated
Strand Type
7x19
Working Load Limit
1530 lb
Type
Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.