1/8 in. Stainless Steel Cable Railing Wire Rope Type 1x19 Grade 316-500 ft

  • Mfr # ZAG18-SS316-19-500

  • Zoro # G916003239


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
500 ft
Working Load Limit
1,700 lb
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAG18-SS316-19-500
Zoro #
G916003239
UPC #
-
Country of Origin
China

Dimensions

Length
500 ft

Details

Item
Wire Rope
Material
Stainless Steel
Working Load Limit
1,700 lb
Color
Silver

Description

Laureola wire ropes are manufactured to the highest standards to endure tough conditions. Grade 316 Marine Grade for superior corrosion protection to ensure your project is a success, indoors and outdoors. Ideal for deck railings.SPECIFICATIONS: Marine grade stainless steel is resistant to naturally occurring salts. Ideal for projects near or in water. Breaking strength - 1,760 lb. Grade 316Type 1x19.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.