
1/8 in. Stainless Steel Cable Railing Wire Rope Type 1x19 Grade 316-800 ft
Mfr # ZAG18-SS316-19-800
Zoro # G616003263
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
800 ft
Working Load Limit
1700 lbs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZAG18-SS316-19-800
Zoro #
G616003263
UPC #
-
Country of Origin
China
Dimensions
Length
800 ft
Details
Item
Wire Rope
Material
Stainless Steel
Working Load Limit
1700 lbs
Color
Silver
Description
Laureola wire ropes are manufactured to the highest standards to endure tough conditions. Grade 316 Marine Grade for superior corrosion protection to ensure your project is a success, indoors and outdoors. Ideal for deck railings.SPECIFICATIONS: Marine grade stainless steel is resistant to naturally occurring salts. Ideal for projects near or in water. Breaking strength - 1,760 lb. Grade 316Type 1x19.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.